Beli miter saw krisbow di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- METABO Mitre SawDeskripsi:-Sliding function for wide work pieces. -Compact light weight, suitable also for one-handed transport -Robust die-cast aluminium design for the highest demands -Easy transport thanks to ergonomically-designed handles and saw head lock -Effective dust extraction via integrated dust scoop -Fast and precise setting of common angles using stop points -Laser for exact display of the cutting line (mains powered, no batteries required) -Adjustable and extendable table width extensions, removable to put long panels, slabs etc. underneath -Bright LED work light for illumination of the cutting line (mains powered, no batteries required) -Sliding high rear fence profiles for safe sawing -Material clamp for secure fixing of the work piece from the top or front -Depth guide for easy creation of grooves -Saw head can be inclined to the left, with additional angle range for undercuts -All scales and operating elements are visible from the working position and can be operated intuitively -Easy saw blade change by means of spindle lock: No dismantling of the pendulum guard required
- RYU Miter Saw Sliding (Mesin Gergaji Bundar)atribut:
- Size (inch): 7
- BOSCH Mitre Saw Machine (Gergaji Mesin)Deskripsi:Dirancang untuk Aluminium Cutting yang presisiEfisiensi pemotongan tinggi dan presisi pemotonganPerforma tinggi pada pemotongan Aluminium berfrekuensi tinggiatribut:
- Bevel Setting (°): 45 L
- Mitre Setting (°): 47 L / 52 R
- Cutting Capacity (mm): 89 x 89 (0°), 62 x 130 (45° Mitre), 86 x 67 (45° Bevel)
- Tool Dimensions (mm): 535 x475 x330
- Saw Blade Bore Diameter (mm): 25.4
- K3L License: Yes
- No Load Speed (rpm): 4800
- Part Number: 0601B290K0
- Rated Input Power (W): 1700
- Saw Blade Diameter (mm): 254
- RYU Table Saw (Gergaji Meja)Deskripsi:Table saw dari RYU ukuran 8" dan 10". Barang berkualitas dan hemat listrik.Dapat digunakan untuk pemotongan kayu dan aluminium. Sudut potong dapat diatur hingga 45 Derajat.
- RYU Mitter Saw (Mesin Gergaji Bundar)atribut:
- Size (inch): 7
- Power (W): 900
- Voltage (V): 220-240
- Blade Size (mm): 180
- No Load Speed (rpm): 5800
- LOBSTER(LOBTEX) Carbide Tipped Saw ZetFlashar for AluminiumDeskripsi:-Many blade teeth with a sharp blade shape for excellent sharpness and a clean finish without burrs and deformation of the cut surface.-For cutting various aluminum products, aluminum sashes, metal siding boards, and thin iron sheets(up to 0.4mm), etc.atribut:
- Cutting Performance Aluminum: 3mm
- Base Metal Materials: Special Alloy
- Tip Material: Carbide
- Makita Mesin Potong Kayu MejaDeskripsi:Produk Mesin Potong Kayu Meja dari Makita ini memiliki kecepatan 3.4-3.8RPM, cocok untuk industri manufaktur, tukang kayu dan juga pemakaian sehari-hari
- INGCO Sliding Mitre Sawatribut:
- Voltage (V): 220-240
- Frequency (Hz): 50/60
- Input Power (W): 2400
- Size (inch): 12
- Blade Size (mm): 305
- Maximum Cutting Capacity (mm): 10x315
- No Load Speed (rpm): 5000
- Mesin HL Miter Saw SlidingDeskripsi:Isi Dus & Kelengkapan :- 1 Unit Miter Saw Sliding 10" HL 255 + Dus beserta Kelengkapan- Manual Book & Kartu Garansiatribut:
- Voltage (V): 220
- Frequency (Hz): 50-60
- No Load Speed (rpm): 5000
- Makita Angle Grinder (Mesin Gerinda Tangan)Deskripsi:Produk Gerinda Tangan dari Makita ini memiliki kecepatan mesin mulai dari 6,600 - 11,000 RPM, cocok untuk industri manufaktur, bengkel konstruksi, dan juga pemakaian sehari-hari
- METABO Circular SawDeskripsi:-Light, compact circular saw for universal construction site use -Grip area with non-slip soft-grip surface -Clearly visible cutting indicator for precise sawing after initial cut -0 degrees position re-adjustable for highest cutting precision -Extraction possibility by means of connecting an all-purpose vacuum cleaner
- Mesin HL Miter Saw Non SlidingDeskripsi:Isi Dus & Kelengkapan :- 1 Unit Miter Saw 7" HL 230 Non Sliding + Dus beserta Kelengkapan- Manual Book & Kartu Garansiatribut:
- Voltage (V): 220
- Frequency (Hz): 50-60
- Rated Power (W): 850
- Blade Diameter (mm): 185
- Maximum Cutting Capacity (mm): 73x63 (H/W) at 90 Derajat, 30x60 (H/W) at 45 Derajat.
- No Load Speed (rpm): 5000
- TRUSCO Cut SawDeskripsi:-An elastomer plastic grip is used.-Since it is quenched, it is excellent in wear resistance, hard chrome plate is applied resin, so it is difficult to add a tarp.-For cross cut of general wood, laminated wood, decorative plywood, plywood panel, bamboo, hard wood.atribut:
- Blade Materials: Carbon Steel for Cutting Tools
- METABO Impact Drill (Mesin Bor Beton)Deskripsi:-Vario (V)-Electronics for working at customised speeds to suit various application materials -Thumbwheel for Speed Preselection -Forward and reverse rotation -Spindle with hexagonal recess for screwdriver bits for working without chuck
Daftar Harga miter saw krisbow Terbaru November 2026
| METABO Mitre Saw | Rp7.699.900 |
| KRISBOW Mesin Gergaji Duduk Siku Pigura | Rp4.799.900 |
| RYU Miter Saw Sliding (Mesin Gergaji Bundar) | Rp2.199.900 |
| BOSCH Mitre Saw Machine (Gergaji Mesin) | Rp6.499.900 |
| Makita Compound Miter Saw | Rp6.499.900 |
| RYU Table Saw (Gergaji Meja) | Rp1.199.900 |
| RYU Mitter Saw (Mesin Gergaji Bundar) | Rp1.199.900 |
| LOBSTER(LOBTEX) Carbide Tipped Saw ZetFlashar for Aluminium | Rp959.900 |
| METABO Angle Grinder (Mesin Gerinda Tangan) | Rp1.899.900 |
| Makita Mesin Potong Kayu Meja | Rp13.999.900 |
Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)





















































































































































/ciP105678450-1.jpg)
/jhP101518701-3.jpg)

/hlP103684633-1.jpg)
/7sP103684280-1.jpg)
%20Carbide%20Tipped%20Saw%20ZetFlashar%20for%20Aluminium/P102770890-1.jpg)
/5pP103564205-1.jpg)


/P101578446-1.jpg)



/P102174180-1.jpg)

/axP103564393-1.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)

/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Kenko%20Cutter%20Refill%20Blade%20(Isi%20Mata%20Pisau)%20L-150%20100x18mm%201pack(5pcs)/2gS000021088-3.jpg)
/monotaro_id%201%20inch%20Clear%20Tape%20(Solasi%20%2F%20Selotip)%2064m%20Transparent%2024mmx72yard%201roll/96S042206330-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)%20W-22599%2010%C2%B5%201pack(50pcs)/jsS039716712-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Suojella%203ply%20Earloop%20Rubber%20Mask/Suojella%203ply%20Earloop%20Rubber%20Mask%20White%201box(50pcs)/9pS031693349-2.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)